Shop STENS
See all product information
Create Account
Belt For Ayp 4965R, Bobcat 38470, 4965R, Carlisle 58X640 Lawn Mowers
- Mfr # 258-064
- Zoro # G304240390
product price:Â
$
25.95
/ea
Key Features
Width
5/8 in
Length
64 in
Replaces
AYP 4965R,Bobcat 38470,4965R,Carlisle 58X640,CaseIH A70296,C11949,Craftsman 4965R,STD325640,Dayco L564,Gates 6964,Goodyear 85640,Jacobsen 325221,MTD 754-0167,954-0167,Murray 302291,302291MA,Ref No B61,Simplicity 105280,105280SM,320009997,Stens 3009-5543,Troy-Bilt 1812039,GW-1812039,Victa 754-0167,White 32-0009997,Woods 70102,Yanmar 7855521
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-064
- Zoro #
- G304240390
- UPC #
- 23899019991
- Country of Origin
- India
- Replaces
- AYP 4965R,Bobcat 38470,4965R,Carlisle 58X640,CaseIH A70296,C11949,Craftsman 4965R,STD325640,Dayco L564,Gates 6964,Goodyear 85640,Jacobsen 325221,MTD 754-0167,954-0167,Murray 302291,302291MA,Ref No B61,Simplicity 105280,105280SM,320009997,Stens 3009-5543,Troy-Bilt 1812039,GW-1812039,Victa 754-0167,White 32-0009997,Woods 70102,Yanmar 7855521
Dimensions
- Width
- 5/8 in
- Length
- 64 in
Description
Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.