Shop STENS
See all product information
Create Account
Belt For Bobcat 38234, Cub Cadet 954-04262, Dayco L591 Lawn Mowers
- Mfr # 258-091
- Zoro # G104240248
product price:Â
$
35.49
/ea
Key Features
Width
5/8 in
Length
91 in
Replaces
Bobcat 38234, Cub Cadet 954-04262, Dayco L591, Dixie Chopper 2006B88W, 2010B88W, Gates 6991, Goodyear 85910, Ref No B88, Woods 70003
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-091
- Zoro #
- G104240248
- UPC #
- 23899020539
- Country of Origin
- India
- Replaces
- Bobcat 38234, Cub Cadet 954-04262, Dayco L591, Dixie Chopper 2006B88W, 2010B88W, Gates 6991, Goodyear 85910, Ref No B88, Woods 70003
Dimensions
- Width
- 5/8 in
- Length
- 91 in
Description
Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.