Shop STENS
See all product information
Create Account
Belt For Craftsman 303310, 508774, 5939Ma, 65107, 90005939 Lawn Mowers
- Mfr # 238-031
- Zoro # G804240487
product price:Â
$
13.69
/ea
Key Features
Width
3/8 in
Length
31 in
Replaces
Ariens 07204600,07209900,Bunton 3766230-R1,Craftsman 303310,508774,5939MA,65107,90005939,STD303310,Cub Cadet 3766230-R1,401960-R1,73806-C1,IH-401960-R1,Dayco L331,Ford/New Holland 308491,308506,Gates 6731,Goodyear 83310,Gravely 026137,20443400,Lawn-Boy 602957,MTD 754-0343,954-0343,OEM-754-0343,Murray 55914,55914MA,Parker 76432A,Simplicity 1674920,1674920SM,Toro 1583,20-7159,6551,6-8850,7-0355,Troy-Bilt 1716036,1739943,1751601,GW-1716036,GW-1739943,GW-1751601,White 32-0000469,Yazoo 103331
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 238-031
- Zoro #
- G804240487
- UPC #
- 23899014842
- Country of Origin
- India
Dimensions
- Width
- 3/8 in
- Length
- 31 in
Details
- Replaces
- Ariens 07204600,07209900,Bunton 3766230-R1,Craftsman 303310,508774,5939MA,65107,90005939,STD303310,Cub Cadet 3766230-R1,401960-R1,73806-C1,IH-401960-R1,Dayco L331,Ford/New Holland 308491,308506,Gates 6731,Goodyear 83310,Gravely 026137,20443400,Lawn-Boy 602957,MTD 754-0343,954-0343,OEM-754-0343,Murray 55914,55914MA,Parker 76432A,Simplicity 1674920,1674920SM,Toro 1583,20-7159,6551,6-8850,7-0355,Troy-Bilt 1716036,1739943,1751601,GW-1716036,GW-1739943,GW-1751601,White 32-0000469,Yazoo 103331
Description
Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.