Belt For Dayco L598, Gates 6998, Goodyear 85980, Ref No B95 Lawn Mowers

  • Mfr # 258-098

  • Zoro # G304240444


product price:  $33.99
/ea

Key Features

Width
5/8 in
Length
98 in
Replaces
Dayco L598, Gates 6998, Goodyear 85980, Gravely 023640, 20408100, Ref No B95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
258-098
Zoro #
G304240444
UPC #
023899020676
Country of Origin
India

Dimensions

Width
5/8 in
Length
98 in

Details

Replaces
Dayco L598, Gates 6998, Goodyear 85980, Gravely 023640, 20408100, Ref No B95

Description

Stens TrueBlue belt offers a double wrapped belt with tough Kevlar cord. 5-times stronger than steel of equal weight, while staying lightweight and flexible. These belts have very high tensile strength, low elongation to prevent stretching and breakage. Oil and heat resistant, these belts are made to last 5 times longer than other imported brands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.