Belt For Dixie Chopper 2008B101R, 30239-0, Dayco L5104 Lawn Mowers

  • Mfr # 258-104

  • Zoro # G404240467


product price:  $35.25
/ea

Key Features

Width
5/8 in
Length
104 in
Replaces
Dayco L5104, Dixie Chopper 2008B101R, 30239-0, Gates 69104, Goodyear 851040, Ref No B101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258-104
Zoro #
G404240467
UPC #
023899102396
Country of Origin
India

Dimensions

Width
5/8 in
Length
104 in

Details

Replaces
Dayco L5104, Dixie Chopper 2008B101R, 30239-0, Gates 69104, Goodyear 851040, Ref No B101

Description

Stens TrueBlue belt offers a double wrapped belt with tough Kevlar cord. 5-times stronger than steel of equal weight, while staying lightweight and flexible. These belts have very high tensile strength, low elongation to prevent stretching and breakage. Oil and heat resistant, these belts are made to last 5 times longer than other imported brands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.