Shop STENS
See all product information
Create Account
Belt For Ford/New Holland 14790, 308511, 330599, 390006 Lawn Mowers
- Mfr # 248-038
- Zoro # G104239457
product price:Â
$
12.59
/ea
Key Features
Width
1/2 in
Length
38 in
Replaces
Allis Chalmers 121216,2026266,Ariens 07207100,Bobcat 68208A,Bunton PL0021,Craftsman 302706,313820MA,41740,41740MA,Cub Cadet 549108-R1,754-3013,954-3013,Dayco L438,DR Power Equipment 10899,Ford/New Holland 14790,308511,330599,37230,390006,Gates 6838,Goodyear 84380,Gravely 015355,20188200,Jacobsen 330599,335832,336006,John Deere LG48-380,M119633,Lawn-Boy 14790,703621,704903,705758,MTD 1651-14,1651-18,261-30-114,262-30-114,2651-14,40216,706-15916-02,754-0275,954-0275,954-0282,Murray 32132,41740,41740MA,Parker 7761A,Ref No A36,Ryan 549848,Scag 48085,Simplicity 108012,108012SM,121216,121216SM,122046,122046SM,122146,122146SM,1607323SM,2121216,2121216SM,8161244,8161244SM,Snapper 1-3937,7013937,7013937YP,Toro 16497,271-104,271-82,3-8445,6573,8161244,Troy-Bilt 1706239,1715972,1726929,1742385,1746868,1752751,GW-1742385,Westwood 062283-2800,1464,22832800,White 32-0027804,Yazoo 208-038
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248-038
- Zoro #
- G104239457
- UPC #
- 023899016983
- Country of Origin
- India
Dimensions
- Width
- 1/2 in
- Length
- 38 in
Details
- Replaces
- Allis Chalmers 121216,2026266,Ariens 07207100,Bobcat 68208A,Bunton PL0021,Craftsman 302706,313820MA,41740,41740MA,Cub Cadet 549108-R1,754-3013,954-3013,Dayco L438,DR Power Equipment 10899,Ford/New Holland 14790,308511,330599,37230,390006,Gates 6838,Goodyear 84380,Gravely 015355,20188200,Jacobsen 330599,335832,336006,John Deere LG48-380,M119633,Lawn-Boy 14790,703621,704903,705758,MTD 1651-14,1651-18,261-30-114,262-30-114,2651-14,40216,706-15916-02,754-0275,954-0275,954-0282,Murray 32132,41740,41740MA,Parker 7761A,Ref No A36,Ryan 549848,Scag 48085,Simplicity 108012,108012SM,121216,121216SM,122046,122046SM,122146,122146SM,1607323SM,2121216,2121216SM,8161244,8161244SM,Snapper 1-3937,7013937,7013937YP,Toro 16497,271-104,271-82,3-8445,6573,8161244,Troy-Bilt 1706239,1715972,1726929,1742385,1746868,1752751,GW-1742385,Westwood 062283-2800,1464,22832800,White 32-0027804,Yazoo 208-038
Description
Stens TrueBlue belt offers a double wrapped belt with tough Kevlar cord. 5-times stronger than steel of equal weight, while staying lightweight and flexible. These belts have very high tensile strength, low elongation to prevent stretching and breakage. Oil and heat resistant, these belts are made to last 5-times longer than other imported brands.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.