Belt For Gates 68118, Goodyear 841180, Ref No A116 Lawn Mowers

  • Mfr # 248-118

  • Zoro # G204239791


product price:  $33.29
/ea

Key Features

Width
1/2 in
Length
118 in
Replaces
Carlisle 9-3436, Dayco L4118, Gates 68118, Goodyear 841180, Ref No A116
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248-118
Zoro #
G204239791
UPC #
23899408221
Country of Origin
India

Dimensions

Width
1/2 in
Length
118 in

Details

Replaces
Carlisle 9-3436, Dayco L4118, Gates 68118, Goodyear 841180, Ref No A116

Description

Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.