Belt For Husqvarna Hu 550F, Hu 550Fh, Lb 155S Walk Behinds 266-148
- Mfr # 266-148
- Zoro # G204264380
product price:Â
$
19.45
/ea
Key Features
Overall Width
3/8 in
Overall Length
32-3/8 in
Replaces OEM Part
AYP 532196853, Husqvarna 196853, 532196853, Jonsered 196853, 532196853
Belt Type
Raw Edge
Belt Application
Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-148
- Zoro #
- G204264380
- UPC #
- 23899498338
- Country of Origin
- India
- Replaces OEM Part
- AYP 532196853, Husqvarna 196853, 532196853, Jonsered 196853, 532196853
- Belt Type
- Raw Edge
- Belt Application
- Drive
Dimensions
- Overall Width
- 3/8 in
- Overall Length
- 32-3/8 in
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.