Belt For Simplicity 119037, 119037Sm, 1601524, 2087732 Lawn Mowers

  • Mfr # 248-078

  • Zoro # G604239537


product price:  $16.95
/ea

Key Features

Width
1/2 in
Length
78 in
Features
2 ply cover for improved belt life, High cut resistance, Inner Aramid cord for strength, Neoprene layers allow high flexibility to prevent stretching and breakage, Oil and heat resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248-078
Zoro #
G604239537
UPC #
23899017782
Country of Origin
India

Dimensions

Width
1/2 in
Length
78 in

Details

Features
2 ply cover for improved belt life, High cut resistance, Inner Aramid cord for strength, Neoprene layers allow high flexibility to prevent stretching and breakage, Oil and heat resistant

Description

Stens TrueBlue belt offers a double wrapped belt with tough Kevlar cord. 5-times stronger than steel of equal weight, while staying lightweight and flexible. These belts have very high tensile strength, low elongation to prevent stretching and breakage. Oil and heat resistant, these belts are made to last 5 times longer than other imported brands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.