Belt For Simplicity 119044, 119044Sm, 1602157Sm, 1651201 Lawn Mowers

  • Mfr # 248-073

  • Zoro # G604239575


product price: $15.69
/ea

Key Features

Width
1/2 in
Length
73 in
Replaces
Allis Chalmers 1602157, 1651201, Ariens 07216100, AYP 29849, 305698, 59849, CaseIH 305698, 493640R1, A65717, C13184, C23808, C34931, C991488, Craftsman 59849, STD304730, Cub Cadet 493640-R1, 754-0344, 954-0344, Dayco L473, Ford/New Holland 231511, Gates 6873, Goodyear 84730, Gravely 032322, 07220100, 7220100, Homelite 1602157, JA991488, Husqvarna 530029849, 530037542, 530049850, Jacobsen JA991488, JAC991488, Lawn-Boy 706577, MTD 754-0344, 954-0344, Murray 305698, 305698MA, 37X48, 400285, 400285MA, Ref No A71, Simplicity 119044, 119044SM, 1602157, 1602157SM, 1651201, 1651201SM, 1719746, 1719746SM, 174687, 174687SM, Snapper 1719746, 1726471, 1726471SM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248-073
Zoro #
G604239575
UPC #
023899017683
Country of Origin
India

Dimensions

Width
1/2 in
Length
73 in

Details

Replaces
Allis Chalmers 1602157, 1651201, Ariens 07216100, AYP 29849, 305698, 59849, CaseIH 305698, 493640R1, A65717, C13184, C23808, C34931, C991488, Craftsman 59849, STD304730, Cub Cadet 493640-R1, 754-0344, 954-0344, Dayco L473, Ford/New Holland 231511, Gates 6873, Goodyear 84730, Gravely 032322, 07220100, 7220100, Homelite 1602157, JA991488, Husqvarna 530029849, 530037542, 530049850, Jacobsen JA991488, JAC991488, Lawn-Boy 706577, MTD 754-0344, 954-0344, Murray 305698, 305698MA, 37X48, 400285, 400285MA, Ref No A71, Simplicity 119044, 119044SM, 1602157, 1602157SM, 1651201, 1651201SM, 1719746, 1719746SM, 174687, 174687SM, Snapper 1719746, 1726471, 1726471SM

Description

Stens TrueBlue belt offers a double wrapped belt with tough Kevlar cord. 5-times stronger than steel of equal weight, while staying lightweight and flexible. These belts have very high tensile strength, low elongation to prevent stretching and breakage. Oil and heat resistant, these belts are made to last 5 times longer than other imported brands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.