Belt For Toro 109956, 113072, 28-2650, 8699, 94-2501 Lawn Mowers

  • Mfr # 248-102

  • Zoro # G504239729


product price:  $27.79
/ea

Key Features

Width
1/2 in
Length
102 in
Replaces
Bunton PL4740, PL7040, Dayco L4102, DR Power Equipment 15173, Gates 68102, Goodyear 841020, John Deere M41960, Murray 511275M1, Ref No A100, Simplicity AP100, AP100SM, Snapper 7079777YP, 79777, Toro 109956, 113072, 28-2650, 8699, 94-2501
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
248-102
Zoro #
G504239729
UPC #
23899018246
Country of Origin
India

Dimensions

Width
1/2 in
Length
102 in

Details

Replaces
Bunton PL4740, PL7040, Dayco L4102, DR Power Equipment 15173, Gates 68102, Goodyear 841020, John Deere M41960, Murray 511275M1, Ref No A100, Simplicity AP100, AP100SM, Snapper 7079777YP, 79777, Toro 109956, 113072, 28-2650, 8699, 94-2501

Description

Stens True Blue Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors they experience in yard and garden work. These belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. The inner Aramid cord offers exceptional strength. Aramid is a high-tech synthetic material that resists heat, abrasion and fraying. The Aramid core works in conjunction with neoprene layers that enhance flexibility and resist stretching. Neoprene also resists degradation that could occur due to exposure to moisture, solvents, gasoline, oils and heat. These premium-quality belts are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. True blue belts offer an exceptional value that pays off with a higher performance and a longer service life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.