Shop STENS
See all product information
Create Account
Belt For Toro 1578, 1583, 20-7159, 2538589, 6-8850, 7-0355 Lawn Mowers
- Mfr # 238-037
- Zoro # G404240306
product price:Â
$
17.99
/ea
Key Features
Width
3/8 in
Length
37 in
Replaces
Allis Chalmers 176393,2029828,Ariens 07225200,07231000,Bunton W00629,Craftsman 79477,90053790,Dayco L337,Ford/New Holland 6163,891507,Gates 6737,Goodyear 83370,Homelite 176393,Jacobsen 392456,John Deere M126984,PT2303,Murray 50876,53124,Simplicity 1221469,1221469SM,1705142,1705142SM,176393,176393SM,2176393,2176393SM,Snapper 1-3936,7013936,Toro 1578,1583,20-7159,23-0220,2538589,6-8850,7-0355,Troy-Bilt 1185434
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238-037
- Zoro #
- G404240306
- UPC #
- 23899014965
- Country of Origin
- India
- Replaces
- Allis Chalmers 176393,2029828,Ariens 07225200,07231000,Bunton W00629,Craftsman 79477,90053790,Dayco L337,Ford/New Holland 6163,891507,Gates 6737,Goodyear 83370,Homelite 176393,Jacobsen 392456,John Deere M126984,PT2303,Murray 50876,53124,Simplicity 1221469,1221469SM,1705142,1705142SM,176393,176393SM,2176393,2176393SM,Snapper 1-3936,7013936,Toro 1578,1583,20-7159,23-0220,2538589,6-8850,7-0355,Troy-Bilt 1185434
Dimensions
- Width
- 3/8 in
- Length
- 37 in
Description
Stens True Blue Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors they experience in yard and garden work. These belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. The inner Aramid cord offers exceptional strength. Aramid is a high-tech synthetic material that resists heat, abrasion and fraying. The Aramid core works in conjunction with neoprene layers that enhance flexibility and resist stretching. Neoprene also resists degradation that could occur due to exposure to moisture, solvents, gasoline, oils and heat. These premium-quality belts are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. True blue belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.