Shop STENS
See all product information
Create Account
Belt For Troy-Bilt 1733805, 1735996, 1742476, Gw-1894272 Lawn Mowers
- Mfr # 238-035
- Zoro # G604240458
product price:Â
$
16.39
/ea
Key Features
Width
3/8 in
Length
35 in
Replaces
Allis Chalmers 296499,Ariens 07211200,CaseIH A70205,Craftsman 511246,Dayco L335,Ford/New Holland 326227,343031,Goodyear 83350,Gravely 010860,20056800,Honda 23161-952771,M35,Jacobsen 326227,John Deere GC00081,PT15260,Lawn-Boy 604498,MTD 546713,754-0356,954-0356,Murray 53170,Toro 1593,18295,2-1950,40-9440,7-0530,Troy-Bilt 1733805,1735996,1742476,1894272,GW-1894272
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238-035
- Zoro #
- G604240458
- UPC #
- 23899014927
- Country of Origin
- India
- Replaces
- Allis Chalmers 296499,Ariens 07211200,CaseIH A70205,Craftsman 511246,Dayco L335,Ford/New Holland 326227,343031,Goodyear 83350,Gravely 010860,20056800,Honda 23161-952771,M35,Jacobsen 326227,John Deere GC00081,PT15260,Lawn-Boy 604498,MTD 546713,754-0356,954-0356,Murray 53170,Toro 1593,18295,2-1950,40-9440,7-0530,Troy-Bilt 1733805,1735996,1742476,1894272,GW-1894272
Dimensions
- Width
- 3/8 in
- Length
- 35 in
Description
Stens True Blue Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors they experience in yard and garden work. These belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. The inner Aramid cord offers exceptional strength. Aramid is a high-tech synthetic material that resists heat, abrasion and fraying. The Aramid core works in conjunction with neoprene layers that enhance flexibility and resist stretching. Neoprene also resists degradation that could occur due to exposure to moisture, solvents, gasoline, oils and heat. These premium-quality belts are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. True blue belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.