Zoro Homepage

Black Silicone Rtv Instant Gasket For 751-414

  • Mfr # 751-414

  • Zoro # G004249310


product price: $17.59
/ea

Key Features

For Use With
For sealing oil pans, water pumps, valve covers and rear end housings
Size
3 oz
Color
Black
Features
Resists oil, antifreeze, grease, and transmission fluid; Withstands continuous temperatures from -75 to 400°F and up to 500°F intermittently
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-414
Zoro #
G004249310
UPC #
23899521197
Country of Origin
United States

Dimensions

Size
3 oz

Details

For Use With
For sealing oil pans, water pumps, valve covers and rear end housings
Color
Black
Features
Resists oil, antifreeze, grease, and transmission fluid; Withstands continuous temperatures from -75 to 400°F and up to 500°F intermittently

Description

Stens Gasket sets are a great OEM replacement to keep your small outdoor power equipment running at the top of its game. Our gasket sets meet or exceed OEM specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.