Zoro Homepage

Blade Grinding Wheel 750-011 For 7" X 1" X 5/8" 46 Grit Ruby

  • Mfr # 750-011

  • Zoro # G204249400


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Thickness
1 in
Arbor Hole Size
5/8 in
Abrasive Material
Ruby
Diameter
7 in
Max RPM
3756
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-011
Zoro #
G204249400
UPC #
23899424979
Country of Origin
Italy

Dimensions

Thickness
1 in
Arbor Hole Size
5/8 in
Diameter
7 in

Details

Abrasive Material
Ruby
Grit
46
Max RPM
3756

Description

Stens Grinding Wheels quickly and efficiently sharpen cutting edges while resisting loss of abrasive material from the wheel itself. The efficiency at which Stens grinding wheels remove metal makes jobs go quicker with less effort. These grinding wheels provide a perfect balance of abrasive materials with binders that work together to provide effective cutting action while helping the wheel keep its shape. The abrasive material used for these wheels is aluminum oxide, one of the most popular choices for grinding and sharpening jobs. Aluminum oxide grains wear so that fresh cutting edges are continually exposed, which helps maintain a consistently renewed grinding surface throughout the life of the wheel. Pink and ruby aluminum oxide abrasive grains provide the added benefit of resisting grooving when resharpen blades. These grinding wheels combine high performance for sharpening blades and cutting edges at a significant value.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.