Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buzz Trimmer Line, Orange 0.080 In. X 1772 Ft.

  • Mfr # 380-241

  • Zoro # G204248328


product price: $55.08
/ea

Key Features

Diameter
0.080 in
Length
1772 in
Features
Durable co-polymer, Ideal for edging
Size
5 lb.
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-241
Zoro #
G204248328
UPC #
23899416813
Country of Origin
Viet Nam

Dimensions

Diameter
0.080 in
Length
1772 in
Size
5 lb.

Details

Features
Durable co-polymer, Ideal for edging
Color
Orange
Shape
Square

Description

Stens Silver Streak Buzz Trimmer Line features a square shape with four cutting edges to produce a clean, uniform cut that ensures a tidy appearance. With multiple cutting edges, it’s the perfect trimmer line to tackle coarse grass and weeds. When weeds have become a bit overgrown, Buzz trimmer line is an ideal choice for an initial run through the area. It quickly trims tall, thick and heavy weeds. To enhance its strength, the line is made from a copolymer formula that blends two different materials. Copolymer line is more resistant to stretch and breakage. Buzz trimmer line comes in an intense orange color that stands out in the lawn, making it easy to spot pieces that break away.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.