Zoro Homepage

Cast Iron Pulley 275-883 For Exmark 1-303073

  • Mfr # 275-883

  • Zoro # G404263633


product price: $55.19
/ea

Key Features

Material
Cast iron
Replaces OEM Part
Craftsman 3046806YP, Exmark 1-303073, Husqvarna 539976398, Kees 362095, 976398, Snapper 3036154YP, 7076398, 7-6398
Outside Dia.
5-5/8 in
Keyway Width
1/4 in
Belt Width
1/2 in or 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275-883
Zoro #
G404263633
UPC #
023899025503
Country of Origin
China

Dimensions

Outside Dia.
5-5/8 in
Keyway Width
1/4 in
Belt Width
1/2 in or 5/8 in
Inside Dia.
1 in

Details

Material
Cast iron
Replaces OEM Part
Craftsman 3046806YP, Exmark 1-303073, Husqvarna 539976398, Kees 362095, 976398, Snapper 3036154YP, 7076398, 7-6398

Description

Stens Pulleys are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.