Zoro Homepage

Cast Iron Pulley, Scag 48199, 0.625 Id, 3.25 Width

  • Mfr # 275-697

  • Zoro # G904263515


product price: $49.49
/ea

Key Features

Material
Cast iron
Replaces OEM Part
Bobcat 38210, Encore 363137, Jacobsen 182186, Scag 48199, 482645, Toro 103-6511
Keyway Width
3/16 in
Inside Dia.
5/8 in
Outside Dia.
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275-697
Zoro #
G904263515
UPC #
23899089765
Country of Origin
China

Dimensions

Keyway Width
3/16 in
Inside Dia.
5/8 in
Outside Dia.
3-1/4 in

Details

Material
Cast iron
Replaces OEM Part
Bobcat 38210, Encore 363137, Jacobsen 182186, Scag 48199, 482645, Toro 103-6511

Description

Stens Pulleys are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.