Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Choke Cable Fits Ferris Simplicity Snapper 5047779 290-370

  • Mfr # 290-370

  • Zoro # G104263230


product price: $28.49
/ea

Key Features

Replaces OEM Part
Ferris 5047779, 5047779SM, Simplicity 5047779, 5047779SM, Snapper 5047779, 5047779SM
Cable Length
53 in
Conduit Length
51 in
Cable Ends
Z Bend One End, Black Knob On Other
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290-370
Zoro #
G104263230
UPC #
23899479221
Country of Origin
Mexico

Dimensions

Cable Length
53 in
Conduit Length
51 in

Details

Replaces OEM Part
Ferris 5047779, 5047779SM, Simplicity 5047779, 5047779SM, Snapper 5047779, 5047779SM
Cable Ends
Z Bend One End, Black Knob On Other

Description

Stens Cables are a great OEM replacement option. Choke cables, drive, throttle cables and more. We offer cables for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.