Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable For Mtd Cub Cadet 2003 2004 2005 2006 2007 290-427

  • Mfr # 290-427

  • Zoro # G104263490


product price: $11.69
/ea

Key Features

Replaces OEM Part
MTD 746-1130, 946-1130
Cable Ends
Z Bend On Each End
Conduit Length
40 in
Inner Wire Length
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290-427
Zoro #
G104263490
UPC #
023899296040
Country of Origin
Mexico

Dimensions

Conduit Length
40 in
Inner Wire Length
53 in

Details

Replaces OEM Part
MTD 746-1130, 946-1130
Cable Ends
Z Bend On Each End

Description

Stens Control Cables are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.