Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Assembly 632-708 For Stihl 4250 020 1200

  • Mfr # 632-708

  • Zoro # G404249323


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Includes
Piston, rings, pin and clips
Replaces
Stihl 4250 020 1200
Bore Size
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632-708
Zoro #
G404249323
UPC #
023899436095
Country of Origin
China

Dimensions

Bore Size
52 mm

Details

Includes
Piston, rings, pin and clips
Replaces
Stihl 4250 020 1200

Description

Stens Cylinder Assemblies keep engines for outdoor power equipment running at peak performance. The cylinder assembly provides the housing where internal combustion occurs. Stens makes replacement easy by offering ready-to-install cylinder assemblies that include everything you need, saving you from having to source and purchase all of the individual pieces separately. Stens cylinder sssemblies combine all the best features required to enhance the performance of outdoor power equipment. These cylinder assemblies efficiently manage the internal pressure that occurs during typical engine operation. Lighter weight metals are used to reduce overall engine weight. Heat-conducting qualities manage heat from the engine to allow for cooler operation. Stens cylinder assemblies help deliver optimal engine performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.