Zoro Homepage

Cylinder Assembly For Stihl 1140 020 1205 , 632-558

  • Mfr # 632-558

  • Zoro # G404249415


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Includes
Piston, rings, pin and clips
Bore Size
47 mm
Replaces
Stihl 1140 020 1200, 1140 020 1205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632-558
Zoro #
G404249415
UPC #
23899464166
Country of Origin
China

Dimensions

Bore Size
47 mm

Details

Includes
Piston, rings, pin and clips
Replaces
Stihl 1140 020 1200, 1140 020 1205

Description

Stens Cylinder Assemblies keep engines for outdoor power equipment running at peak performance. The cylinder assembly provides the housing where internal combustion occurs. Stens makes replacement easy by offering ready-to-install cylinder assemblies that include everything you need, saving you from having to source and purchase all of the individual pieces separately. Stens cylinder sssemblies combine all the best features required to enhance the performance of outdoor power equipment. These cylinder assemblies efficiently manage the internal pressure that occurs during typical engine operation. Lighter weight metals are used to reduce overall engine weight. Heat-conducting qualities manage heat from the engine to allow for cooler operation. Stens cylinder assemblies help deliver optimal engine performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.