Deck Roller For Scag Cheetah, Sabre Tooth Tiger, Tiger Cub 482295; 210-029

  • Mfr # 210-029

  • Zoro # G304247603


product price: $11.99
/ea

Key Features

Replaces OEM Part
Scag 482295
Bore Size
11/16 in
Hub Size
3-5/16 in
Tread
Smooth
Wheel Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-029
Zoro #
G304247603
UPC #
23899201242
Country of Origin
Taiwan, Province of China

Dimensions

Bore Size
11/16 in
Hub Size
3-5/16 in
Wheel Size
3 in

Details

Replaces OEM Part
Scag 482295
Tread
Smooth

Description

Stens offer a variety of lawn mower deck rollers for many different mowers. Made of durable material, these deck rollers are built to last. Made to meet or exceed OEM standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.