Deck Wheel Kit Fits Exmark 103-4051 210-250 103-4051 103-7263

  • Mfr # 210-250

  • Zoro # G804247400


product price: $19.79
/ea

Key Features

For Use With
Exmark Lawn Mowers
Bore Dia.
3/8 in
Wheel Diameter
5 in
Replaces
Exmark 103-3169, 103-4051, 103-7263, 103-7363, 109-9011, 109-911, 116-9981
Offset
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-250
Zoro #
G804247400
UPC #
023899454136
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/8 in
Wheel Diameter
5 in

Details

Item
Lawn Mower Deck Wheel Kit
For Use With
Exmark Lawn Mowers
Replaces
Exmark 103-3169, 103-4051, 103-7263, 103-7363, 109-9011, 109-911, 116-9981
Offset
2-1/2 in

Description

Stens Deck Wheels help protect the underside of your riding lawn mower when riding over uneven terrain by providing extra clearance. Deck wheels will also give you a more evenly cut lawn by preventing the blade from cutting too low to the ground. Also known as gauge wheels or anti-scrape wheels, deck wheels lift up your mower on slopes and bumpy ground so that the mower deck does not scrape against the turf as it passes by. Deck wheels protect both your mower and the ground from damage. Without deck wheels, your mower deck and blade could be damaged when ground contact occurs. Additionally, your lawn could be damage if the blade slices off a high spot of turf grass. Deck wheels even out the ride to prevent these problems from occurring. Stens deck wheels are made from high-impact materials to reduce wear and resist damage when contacting hard surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.