Drive Wheel For Toro Most 2187Te, 22188Te, 22195, 22196, 22197 121-1379
- Mfr # 205-602
- Zoro # G104263971
product price:Â
$
47.89
/ea
Key Features
Tread
Diamond
Bore Dia.
3/8 in
Hub Color
White
Wheel Diameter
8 in
For Use With
Toro Lawn Mower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205-602
- Zoro #
- G104263971
- UPC #
- 23899520930
- Country of Origin
- China
- Item
- Lawn Mower Drive Wheel
- Tread
- Diamond
- Hub Color
- White
- For Use With
- Toro Lawn Mower
- Replaces
- Toro 121-1379
Dimensions
- Bore Dia.
- 3/8 in
- Wheel Diameter
- 8 in
- Hub Dia.
- 2 in
Description
Stens Drive Wheels provide the traction you need for your self-propelled lawn mower. The tread on these wheels provides increased stability and traction on hilly terrain and damp ground to enhance safety and control of the mower. Wheels deliver high-performance traction in all kinds of weather. While boosting traction, the wheels still allow for nimble maneuverability for the mower. Materials used for these wheels resist rust and corrosion to extend their service life. Solid construction means these wheels will never go flat. One-piece wheel assemblies make installation quick and easy. New drive wheels will help restore the traction that your mower had when it was new. Stens drive wheels offer exceptional performance and value for lawn care professionals and homeowners.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.