Zoro Homepage

Edge Trimmer Line - Green; 380-811

  • Mfr # 380-811

  • Zoro # G604248478


product price: $11.29
/ea

Key Features

Diameter
0.080 in
Length
190 in
Size
1/2 lb.
Color
Green
Features
Durable co-polymer, Professional clean cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-811
Zoro #
G604248478
UPC #
23899333073
Country of Origin
Viet Nam

Dimensions

Diameter
0.080 in
Length
190 in
Size
1/2 lb.

Details

Color
Green
Features
Durable co-polymer, Professional clean cut
Shape
Hex

Description

Silver Streak Edge Trimmer Line features 6 cutting edges, which delivers a cleaner cut with greater uniformity. This trimmer line is recommended for medium to heavy-duty usage, allowing for the trimming of coarse grass and weeds. To enhance its strength, the line is made from a copolymer formula that blends two different materials. Copolymer line is more resistant to stretch and breakage. The star-shaped profile of this line exposes grass and weeds to more cutting edges. The end result is that more cutting happens as the trimmer line contacts turfgrass and weeds, producing a more professional landscape appearance. Star-shaped trimmer line has a reputation for more breakage, but the copolymer blend of Edge trimmer line reduces that frequency. Edge Trimmer Line comes in green so that break-away pieces blend into the lawn.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.