Zoro Homepage

Edger Blade, 7 3/4 In.

  • Mfr # 375-661

  • Zoro # G7567314


product price: $9.39
/ea

Key Features

Length
7 3/4 in
Application
Echo/720237001
Size
W 2 in Thickness .197 Center Hole 1 in
For Use With
Echo PE2000, PE2400 and PE3100 Stihl FC75
Product Type
Edger Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375-661
Zoro #
G7567314
UPC #
023899205271
Country of Origin
China

Dimensions

Length
7 3/4 in
Size
W 2 in Thickness .197 Center Hole 1 in
Overall Length
7 3/4 in

Details

Item
Edger Blade
Application
Echo/720237001
For Use With
Echo PE2000, PE2400 and PE3100 Stihl FC75
Product Type
Edger Blade
Compatible Product Type
Echo PE2000, PE2400 and PE3100 Stihl FC75

Description

Edger Blade, For Use With Echo PE2000, PE2400 and PE3100 Stihl FC75, Application Echo/720237001, Length 7-3/4 In., Size W 2 In. Thickness .197 Center Hole 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.