Zoro Homepage

Edger Blade For Mclane 2059, Tanaka 43533110200; 375-022

  • Mfr # 375-022

  • Zoro # G504264783


product price: $5.09
/ea
Sold in multiples of 2 for $10.18

Key Features

Overall Length
10 in
Overall Width
2 in
Thickness
0.12 in
Replaces OEM Part
McLane 2059, Tanaka 43533110200
Center Hole
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375-022
Zoro #
G504264783
UPC #
23899039807
Country of Origin
United States

Dimensions

Overall Length
10 in
Overall Width
2 in
Thickness
0.12 in

Details

Replaces OEM Part
McLane 2059, Tanaka 43533110200
Center Hole
1/2 in
Type
Angle-Beveled

Description

Stens edger blade is the perfect replacement for your old, worn out edger blade. Made of high-quality material, Stens blades are durable and made to stay sharp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.