Zoro Homepage

Electric Pto Clutch 255-773 For Warner 5218-248

  • Mfr # 255-773

  • Zoro # G504264189


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Replaces OEM Part
Exmark 116-1947, Toro 116-1947, Warner 5218-248
Belt Width
5/8 in
Pulley Diameter
7-3/8 in
Inside Dia.
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-773
Zoro #
G504264189
UPC #
023899426096
Country of Origin
United States

Dimensions

Overall Height
3 in
Belt Width
5/8 in
Pulley Diameter
7-3/8 in
Inside Dia.
1-1/8 in

Details

Replaces OEM Part
Exmark 116-1947, Toro 116-1947, Warner 5218-248
Rotation
Counter Clockwise

Description

Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.