Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Pto Clutch 255-827 For Warner 5218-221

  • Mfr # 255-827

  • Zoro # G204264212


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3-1/4 in
Replaces OEM Part
Craftsman 5100084, 5100084S, 5100084SM, Ferris 5100084, 5100084S, 5100084SM, Massey Ferguson 5100084, 5100084S, 5100084SM, McCulloch 5100084, 5100084S, 5100084SM, Simplicity 5100084, 5100084S, 5100084SM, Snapper 5100084, 5100084S, 5100084SM, Snapper Pro 5100084, 5100084S, 5100084SM, 5105090, Warner 5218-221
Pulley Diameter
6-1/2 in
Belt Width
5/8 in
Inside Dia.
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-827
Zoro #
G204264212
UPC #
23899402502
Country of Origin
United States

Dimensions

Overall Height
3-1/4 in
Pulley Diameter
6-1/2 in
Belt Width
5/8 in
Inside Dia.
1-1/8 in

Details

Replaces OEM Part
Craftsman 5100084, 5100084S, 5100084SM, Ferris 5100084, 5100084S, 5100084SM, Massey Ferguson 5100084, 5100084S, 5100084SM, McCulloch 5100084, 5100084S, 5100084SM, Simplicity 5100084, 5100084S, 5100084SM, Snapper 5100084, 5100084S, 5100084SM, Snapper Pro 5100084, 5100084S, 5100084SM, 5105090, Warner 5218-221
Rotation
Counter Clockwise

Description

Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.