Shop STENS
See all product information
Electric Pto Clutch Replaces Warner 5219-25 Bolens Craftsman Cub Cadet Huskee 717-1774 255-297
Mfr # 255-297
Zoro # G804264186
product price:Â $355.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4-1/4 in
Replaces OEM Part
Bolens 717-1774,717-1774B,717-1774C,917-05001,917-1774,917-1774B,917-1774C,Craftsman 717-1774,717-1774B,717-1774C,917-05001,917-1774,917-1774B,917-1774C,Cub Cadet 717-05001,717-1774,717-1774B,717-1774C,917-05001,917-1774,917-1774B,917-1774C,Huskee 717-1774,717-1774B,717-1774C,917-05001,917-1774,917-1774B,917-1774C,MTD 717-05001,717-1774,717-1774B,717-1774C,917-05001,917-1774,917-1774B,917-1774C,Troy-Bilt 717-05001,717-1774,717-1774B,717-1774C,917-05001,917-1774,917-1774B,917-1774C,Warner 5219-25,White 717-1774,717-1774B,717-1774C,917-05001,917-1774,917-1774B,917-1774C
Inside Dia.
1 in
Pulley Diameter
5-7/8 in
Belt Width
5/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
255-297
Zoro #
G804264186
UPC #
023899297344
Country of Origin
United States
Dimensions
Overall Height
4-1/4 in
Inside Dia.
1 in
Pulley Diameter
5-7/8 in
Belt Width
5/8 in
Details
Replaces OEM Part
Bolens 717-1774,717-1774B,717-1774C,917-05001,917-1774,917-1774B,917-1774C,Craftsman 717-1774,717-1774B,717-1774C,917-05001,917-1774,917-1774B,917-1774C,Cub Cadet 717-05001,717-1774,717-1774B,717-1774C,917-05001,917-1774,917-1774B,917-1774C,Huskee 717-1774,717-1774B,717-1774C,917-05001,917-1774,917-1774B,917-1774C,MTD 717-05001,717-1774,717-1774B,717-1774C,917-05001,917-1774,917-1774B,917-1774C,Troy-Bilt 717-05001,717-1774,717-1774B,717-1774C,917-05001,917-1774,917-1774B,917-1774C,Warner 5219-25,White 717-1774,717-1774B,717-1774C,917-05001,917-1774,917-1774B,917-1774C
Rotation
Counter Clockwise
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.