Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Trimmer Line - .065 1/2 Lb. Donut, Length 308'; 380-610

  • Mfr # 380-610

  • Zoro # G704248224


product price: $9.99
/ea

Key Features

Diameter
0.065 in
Length
308 in
Color
Red
Features
Durable co-polymer, Stand out color
Size
1/2 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-610
Zoro #
G704248224
UPC #
23899332786
Country of Origin
Viet Nam

Dimensions

Diameter
0.065 in
Length
308 in
Size
1/2 lb.

Details

Color
Red
Features
Durable co-polymer, Stand out color
Shape
Round

Description

Silver Streak Fire Trimmer Line features a round shape and is highly durable when contacting concrete, landscape rocks and trees. This general-purpose line is a good choice for a variety of trimming jobs around the yard because of its versatility. To enhance its strength, the line is made from a copolymer formula that blends two different materials. Copolymer line is more resistant to stretch and breakage. Round trimmer line is meant for multi-use trimming applications around the yard. The round profile exerts less drag on the motor of the trimmer and wears down less quickly than other shapes of trimmer line. It also tends to be easier to load in the trimmer and breaks off less frequently. Fire Trimmer Line comes in an intense red color that stands out in the lawn, making it easy to spot pieces that break away.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.