Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting 758-584 4000 Psi Max 22Mm Inlet

  • Mfr # 758-584

  • Zoro # G104265067


product price: $13.15
/ea

Key Features

Max. Temperature
300°F
Inlet
22 mm
GPM
10.5
Outlet Thread Type
Coupler
Quick Coupler Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758-584
Zoro #
G104265067
UPC #
023899549870
Country of Origin
China

Dimensions

Quick Coupler Size
3/8 in

Details

Max. Temperature
300°F
Inlet
22 mm
GPM
10.5
Outlet Thread Type
Coupler

Description

Stens fittings are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.