Shop STENS
See all product information
Flat Idler For Mtd 956-0417, Husqvarna 532123688, 532123674, Ayp 123688, 123674X
Mfr # 280-675
Zoro # G504247809
product price:Â $35.89
/eaKey Features
Overall Width
7/8 in
Material
Metal
Overall Height
7/8 in
Replaces OEM Part
AYP 123674X, 123688, 532123674, Husqvarna 532123674, 532123688, MTD 756-0417, 956-0417
Inside Dia.
3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-675
Zoro #
G504247809
UPC #
023899137169
Country of Origin
United States
Dimensions
Overall Width
7/8 in
Overall Height
7/8 in
Inside Dia.
3/8 in
Flat Diameter
3 in
Outside Dia.
3-9/16 in
Flat Width
3/4 in
Details
Material
Metal
Replaces OEM Part
AYP 123674X, 123688, 532123674, Husqvarna 532123674, 532123688, MTD 756-0417, 956-0417
Frontside Offset
5/8 in
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.