Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Cap 125-400 For Husqvarna 532197725

  • Mfr # 125-400

  • Zoro # G704247067


product price: $13.49
/ea

Key Features

Material
Plastic
Replaces
AYP 140527, 197725, 425162, 430220, 581075501, Husqvarna 532140527, 532197725, 532425162, 581075501
Inside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-400
Zoro #
G704247067
UPC #
23899164875
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
2 in

Details

Material
Plastic
Replaces
AYP 140527, 197725, 425162, 430220, 581075501, Husqvarna 532140527, 532197725, 532425162, 581075501

Description

Stens Fuel Caps serve a significant role in maintaining fuel quality and usage for outdoor power equipment. The cap stops liquid fuel and vapors from spilling or being released into the air, and it blocks dirt, dust and moisture from getting into the fuel line and tank. Preventing fuel and vapors from being released helps maximize efficient use of fuel and protects the environment. Stens fuel caps provide a secure and tight seal to keep foreign substances from entering and causing contamination, keeping your fuel system clean and operating efficiently. A tightly fitting fuel cap will also seal in unwanted fuel odors. Stens fuel caps are durably made to resist wear and tear even when frequently removing and reinstalling for fuel refills.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.