Zoro Homepage

Fuel Cap With Gauge, ID 2 In.

  • Mfr # 125-260

  • Zoro # G3936791


product price: $29.89
/ea

Key Features

Size
5 in Tank Depth
Application
Murray/024064
Diameter
ID 2 in
Product Type
Fuel Cap
Compatible Brand
Stens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-260
Zoro #
G3936791
UPC #
023899005604
Country of Origin
United States

Dimensions

Size
5 in Tank Depth
Diameter
ID 2 in
Overall Diameter
ID 2 in

Details

Item
Fuel Cap With Gauge
Application
Murray/024064
Product Type
Fuel Cap
Compatible Brand
Stens

Description

Fuel Cap With Gauge, Application Murray/024064, Diameter ID 2 In., Size 5 In. Tank Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.