Fuel Filter For Stihl Chainsaw 030 031 032 041 042 045 048 075 610-156

  • Mfr # 610-156

  • Zoro # G704264590


product price: $8.14
/ea

Key Features

Outside Dia.
11/16 in
Overall Length
1-3/4 in
Replaces OEM Part
Stihl 0000 350 3500, 0000 350 3502, 0000 350 3503, 1115 350 3503, 1120 350 3500, Walbro 22126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-156
Zoro #
G704264590
UPC #
23899470099
Country of Origin
China

Dimensions

Outside Dia.
11/16 in
Overall Length
1-3/4 in

Details

Replaces OEM Part
Stihl 0000 350 3500, 0000 350 3502, 0000 350 3503, 1115 350 3503, 1120 350 3500, Walbro 22126

Description

Combining the best of value and performance, Stens fuel filters protect your fuel system and engine from dirt, grime and residue. The filter blocks contaminants while allowing fuel to freely pass through. The cleansed fuel allows your engine to operate smoothly and efficiently. Stens offer premium fuel filters that are highly effective in blocking impurities. Fuel filters require periodic replacement as contaminants load the filtering material. The interval for replacing fuel filters will vary depending on the environment in which the outdoor power equipment is used. A dusty environment will require more frequent filter changes. Stens fuel filters play an important role in contributing to easy starts and smooth operation with less vibration. Stens fuel filter help boost productivity by enhancing performance levels while also protecting your investment in outdoor power equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.