Zoro Homepage

Fuel Line 115-113 3/16" Id X 3/8"Od

  • Mfr # 115-113

  • Zoro # G204247109


product price: $24.99
/ea

Key Features

Outside Diameter
3/8 in
Material
PVC
Application
All small engine applications
Features
Oil, chemical and gas resistant; Smooth and flexible
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-113
Zoro #
G204247109
UPC #
23899004164
Country of Origin
United States

Dimensions

Outside Diameter
3/8 in
Length
25 ft
Inside Dia.
3/16 in

Details

Material
PVC
Application
All small engine applications
Features
Oil, chemical and gas resistant; Smooth and flexible
Color
Clear

Description

Stens fuel lines are highly rated for handling gasoline, kerosene and other fuels, making them the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are not compatible with fuels having greater than 10% ethanol. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it will resist premature cracking and wear. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Installation is made easier thanks to true-fit specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.