Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Line 115-295 1/4" Id X 1/2" Od

  • Mfr # 115-295

  • Zoro # G404247091


product price: $49.15
/ea

Key Features

Color
Black
Features
Oil and gas resistant; Reinforced for strength; Used on most tractor applications
Material
Neoprene Cover
Length
25 ft
Outside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-295
Zoro #
G404247091
UPC #
23899004287
Country of Origin
United States

Dimensions

Length
25 ft
Outside Diameter
1/2 in
Inside Dia.
1/4 in

Details

Color
Black
Features
Oil and gas resistant; Reinforced for strength; Used on most tractor applications
Material
Neoprene Cover
Replaces
Briggs & Stratton 189867AGS, 194214GS, 395051, 395051R, 499742, 792020, T395051, Club Car 1012293, 1012297, 1012298, 1012458, 1013290, 1013679, 1013681, 1013682, 1013692, Columbia 62509-84, 62524-85, 62526-85, 62528-85, 62530-85, 62534-85, 63501-68, 63581-74, E-Z-GO 12470-G1, 14312-G2, 143612-G3, 17470G1, 17471-G1, 17471-G2, 17471-G3, 17471-G4, 17471-G5, 17471-G6, 17471-G7, 17471-G8, 25346-G6, 25346-G7, Kohler 25 111 39-S, Tecumseh 430173

Description

Stens fuel lines are highly rated for handling gasoline, kerosene and other fuels, making them the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are not compatible with fuels having greater than 10% ethanol. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it will resist premature cracking and wear. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Installation is made easier thanks to true-fit specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.