Zoro Homepage

Fuel Line / 1/4" Id X 3/8" Od X 200' 115-340

  • Mfr # 115-340

  • Zoro # G704247241


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Features
Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening
Outside Diameter
3/8 in
Color
Clear Yellow
Inside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-340
Zoro #
G704247241
UPC #
23899431823
Country of Origin
United States

Dimensions

Outside Diameter
3/8 in
Inside Dia.
1/4 in

Details

Features
Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening
Color
Clear Yellow

Description

Stens fuel lines are highly rated for handling gasoline, kerosene and other fuels, making them the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are not compatible with fuels having greater than 10% ethanol. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it will resist premature cracking and wear. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Installation is made easier thanks to true-fit specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.