Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Line / 3/32"Id X 3/16" Od X 200' 115-328

  • Mfr # 115-328

  • Zoro # G604247280


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Color
Clear Yellow
Features
Made in USA, Maintains air tight seal on fittings even in extreme temperatures, Oil and gas resistant, Packaged 200 in spool for easy storage and handling, Resists swelling and hardening, Special formulation for all power equipment
Outside Diameter
3/16 in
ID
3/32 in
Ethanol
Compatible with greater than 10% ethanol fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-328
Zoro #
G604247280
UPC #
23899431816
Country of Origin
United States

Dimensions

Outside Diameter
3/16 in

Details

Color
Clear Yellow
Features
Made in USA, Maintains air tight seal on fittings even in extreme temperatures, Oil and gas resistant, Packaged 200 in spool for easy storage and handling, Resists swelling and hardening, Special formulation for all power equipment
ID
3/32 in
Ethanol
Compatible with greater than 10% ethanol fuel

Description

Stens fuel lines are highly rated for handling gasoline, kerosene and other fuels, making them the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are not compatible with fuels having greater than 10% ethanol. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it will resist premature cracking and wear. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Installation is made easier thanks to true-fit specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.