Zoro Homepage

Gasket Material Kit For Length 6", Width 6" 480-806

  • Mfr # 480-806

  • Zoro # G304249058


product price: $26.99
/ea

Key Features

Includes
0.06 in CN-705 highly conforming cork filled material; (2) 0.031 in N-8029 Fuel & Oil Resistant Reinforced Cellulose Material; (2) 0.02 in N-8092 Fuel & Oil Resistant Reinforced Cellulose Material; (2) Metal reinforced high temp exhaust/head gasket material
Length
6 in
Overall Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-806
Zoro #
G304249058
UPC #
23899055814
Country of Origin
United States

Dimensions

Length
6 in
Overall Width (In.)
6 in

Details

Includes
0.06 in CN-705 highly conforming cork filled material; (2) 0.031 in N-8029 Fuel & Oil Resistant Reinforced Cellulose Material; (2) 0.02 in N-8092 Fuel & Oil Resistant Reinforced Cellulose Material; (2) Metal reinforced high temp exhaust/head gasket material

Description

Precision-engineered carburetors deliver smooth operation for outdoor power equipment. Stens carburetors are adjusted and tuned so that they come preset to factory standards, meaning they are ready to install to get equipment back in working order fast. These carburetors mix the optimal amount of air and fuel to feed to the internal combustion engine. The carburetor delivers a uniformly fine mist of fuel with a consistent intake of air. Installing this carburetor will result in easier starts and smoother operation of outdoor power equipment. Designed to meet the real-world conditions of outdoor lawn and landscaping environments, Stens carburetors work flawlessly across a wide range of temperatures from hot to cold weather, delivering consistent reliability in every season. Stens carburetors are known as industry leaders for exceptional operating performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.