Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hedge Trimmer Blade Set For Stihl Oem : 4237 710 6051 395-405

  • Mfr # 395-405

  • Zoro # G104264800


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Length
24 in
Replaces
Stihl 4237 710 6051
Blade Type
Double-Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395-405
Zoro #
G104264800
UPC #
023899451258
Country of Origin
China

Dimensions

Length
24 in

Details

Replaces
Stihl 4237 710 6051
Blade Type
Double-Sided

Description

The blade you use makes a difference in the cut of your lawn. Silver Streak blades are premium lawn mower blades that deliver superior results. Made for many OEM lawn mower brands, Silver Streak blades often exceed the performance of original blades that come with many models. When the design of the mower allows, these blades have a 25% thicker profile compared to standard blades, which delivers enhanced discharge of clippings and a longer service life. While in motion, Silver Streak blades create enhanced suction to pull grass blades upwards, resulting in a more uniform and cleaner cut. Silver Streak blades offer a 40% higher lift capability compared with many toothed blades. The angle of the teeth pulls grass and clippings inward toward the cutting edges, which reduces clippings into finer pieces that return to the lawn to nourish it. Silver Streak blades are a professional-grade blade commonly chosen by lawn care professionals and homeowners with high standards on lawn aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.