Hi-Lift Blade Shop -711-6 For Mtd 942-616A 942-0616A, PK6

  • Mfr # 335-711-6

  • Zoro # G204247802


product price:  $65.39
/pk 6, $10.90/ea

Key Features

Length
21-3/16 in
Center Hole Diameter
6 pt. star
Thickness
0.149 in
Overall Width
3 in
Replaces
Cub Cadet 742-04126, 742-0616A-0637, 942-04126, 942-0616A, MTD 7420616, 742-0616, 742-0616A, 742-0616A-0637, 742-616A, 942-0616, 942-0616A, 942-616A, Toro 112-0315, 942-0616A, Troy-Bilt 742-0616A-0637, 942-0616A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-711-6
Zoro #
G204247802
UPC #
023899546961
Country of Origin
United States

Dimensions

Length
21-3/16 in
Center Hole Diameter
6 pt. star
Thickness
0.149 in
Overall Width
3 in

Details

Replaces
Cub Cadet 742-04126, 742-0616A-0637, 942-04126, 942-0616A, MTD 7420616, 742-0616, 742-0616A, 742-0616A-0637, 742-616A, 942-0616, 942-0616A, 942-616A, Toro 112-0315, 942-0616A, Troy-Bilt 742-0616A-0637, 942-0616A

Description

Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.