Zoro Homepage

Hose Reel - 4000 Psi Max 3/8 Inlet; 758-741

  • Mfr # 758-741

  • Zoro # G404265323


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Inlet Thread Type
MNPT
Outlet
3/8 in
Inlet
3/8 in
Max. Temperature
300°F
Outlet Thread Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758-741
Zoro #
G404265323
UPC #
23899550173
Country of Origin
China

Details

Inlet Thread Type
MNPT
Outlet
3/8 in
Inlet
3/8 in
Max. Temperature
300°F
Outlet Thread Type
FNPT

Description

Stens Hose parts are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.