Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydro Pump For Exmark Gravely Scag Pro 300 Turf Tracer Stt61 025-059

  • Mfr # 025-059

  • Zoro # G304263788


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Replaces OEM Part
Ariens 09279900, PL-BGCC-DY1X-XXXX, Bunton PL6007, Encore 453087, Exmark 1-321008, 1-613042, Gravely 051146, 053330, 08867300, 08867351, 09279900, Husqvarna 539101111, PL-BGCC-DY1X-XXXX, Hydro Gear 24090, BDP-10L-117P, BDP-10L-504, BDP-10L-504P, PL-BGCC-DY1X-XXXX, PL-BGQQ-DY1X-XXXX, Kees 101111, Scag 48551, Snapper 2-7127, 7027127, 7027127YP, Sun Strand BDP-10L-117
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
025-059
Zoro #
G304263788
UPC #
23899299690
Country of Origin
United States

Dimensions

Overall Length
6 in

Details

Replaces OEM Part
Ariens 09279900, PL-BGCC-DY1X-XXXX, Bunton PL6007, Encore 453087, Exmark 1-321008, 1-613042, Gravely 051146, 053330, 08867300, 08867351, 09279900, Husqvarna 539101111, PL-BGCC-DY1X-XXXX, Hydro Gear 24090, BDP-10L-117P, BDP-10L-504, BDP-10L-504P, PL-BGCC-DY1X-XXXX, PL-BGQQ-DY1X-XXXX, Kees 101111, Scag 48551, Snapper 2-7127, 7027127, 7027127YP, Sun Strand BDP-10L-117

Description

Hydro-Gear Hydro Pumps efficiently convert mechanical force into power generated by hydraulic fluid. These pumps are recognized as best-of-class hydro, piston pumps designed for mowers. Hydro Pumps operate with high efficiency to deliver smooth and quiet power output with consistency and reliability. These pumps provide superior performance in the most demanding environments, including both hot and cold weather extremes common to lawn care work. Hydro-Gear Hydro Pumps are manufactured with fewer potential leak points for long-term reliability and low maintenance serviceability. Hydro Pumps are available in both residential and commercial grade options. Both versions offer exceptional performance, but commercial grade pumps are designed with upgraded components to handle daily use and heavier commercial vehicles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.