Zoro Homepage

Ignition Switch 430-962 For Toro 29-5560

  • Mfr # 430-962

  • Zoro # G204248427


product price: $15.59
/ea

Key Features

Ignition Type
Magneto
Features
5/8 in Mounting Stem
Replaces
Toro 29-5560
Number of Positions
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-962
Zoro #
G204248427
UPC #
023899131754
Country of Origin
United States

Details

Ignition Type
Magneto
Features
5/8 in Mounting Stem
Replaces
Toro 29-5560
Number of Positions
2

Description

Stens offers best-of-class ignition switches made by leading manufacturers like Indak and Delta, as well as our own proprietary Stens brand. All of our ignition switches work with precision in activating the electrical system of your outdoor power equipment. Fast and efficient starts are the performance measure of quality ignition switches. For an ignition switch to be sold under the Stens name, it must also exhibit high durability. Because outdoor power equipment is turned on and off frequently, premium-quality ignition switches will resist premature wear that comes from high usage. High-grade materials and craftsmanship keep these ignition switches operating with preciseness over a longer service life. Our ignition switches are finely engineered for all moving parts to work flawlessly together. Keys insert and turn with exceptional smoothness, which is a significant factor in the mechanical function of the switch. These ignition switches make the start-up of outdoor power equipment a trouble-free task.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.