Interlock Switch For Ariensezr1440, 1540, 1640, 1648, 1742 Lawn Mowers

  • Mfr # 430-405

  • Zoro # G604264546


product price: $9.59
/ea

Key Features

Replaces OEM Part
Ariens 03657100, D18038, AYP 104445X, 532104445, Bad Boy 077-8073-00, Bobcat 38382, Briggs & Stratton 5201451, Bunton PL4518, Delta 6400-54, Dixie Chopper 500013, Exmark 1-513051, LS0157, Ferris 21451, 5021451, Gravely 03657100, Great Dane 5021451, Husqvarna 532104445, 539919098, Hustler 781211, John Deere AM104884, Kees 919098, Kubota K2561-62251, MTD 1748723, 725-07516, GW-1748723, Murray 024273, 024273MA, 24273, 24273MA, 5021451SM, 57211, Scag 481637, Toro 1-513051, 65-7410, Troy-Bilt 1748723, GW-1748723, Woods 03657100, Yazoo 1923-025
Number of Terminals
2
Number of Positions
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-405
Zoro #
G604264546
UPC #
23899185849
Country of Origin
United States

Details

Replaces OEM Part
Ariens 03657100, D18038, AYP 104445X, 532104445, Bad Boy 077-8073-00, Bobcat 38382, Briggs & Stratton 5201451, Bunton PL4518, Delta 6400-54, Dixie Chopper 500013, Exmark 1-513051, LS0157, Ferris 21451, 5021451, Gravely 03657100, Great Dane 5021451, Husqvarna 532104445, 539919098, Hustler 781211, John Deere AM104884, Kees 919098, Kubota K2561-62251, MTD 1748723, 725-07516, GW-1748723, Murray 024273, 024273MA, 24273, 24273MA, 5021451SM, 57211, Scag 481637, Toro 1-513051, 65-7410, Troy-Bilt 1748723, GW-1748723, Woods 03657100, Yazoo 1923-025
Number of Terminals
2
Number of Positions
2

Description

Stens interlock switches are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.