Kohler Oem Air Filter For Ariens Gravely John Deere Kawasaki 055-565

  • Mfr # 055-565

  • Zoro # G504246918


product price:  $29.65
/ea

Key Features

Height
10-3/4 in
Inside Dia.
2-1/2 in
Replaces
Ariens 00181071, 30-055, Ferris 5022892X1, 5100218, 841237, Gravely 21537000, John Deere M131802, M144100, MIU12457, PMAF25551, RG60690, Kawasaki 11013-7020, 11013-7044, Kohler 25 083 01, 25 083 01-P, 25 083 01-S
Outside Dia.
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055-565
Zoro #
G504246918
UPC #
023899254910
Country of Origin
Mexico

Dimensions

Height
10-3/4 in
Inside Dia.
2-1/2 in
Outside Dia.
4-1/8 in

Details

Replaces
Ariens 00181071, 30-055, Ferris 5022892X1, 5100218, 841237, Gravely 21537000, John Deere M131802, M144100, MIU12457, PMAF25551, RG60690, Kawasaki 11013-7020, 11013-7044, Kohler 25 083 01, 25 083 01-P, 25 083 01-S

Description

Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.