Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn Mower Blade, 16-1/4 In. L

  • Mfr # 310045

  • Zoro # G6029152


product price: $14.99
/ea

Key Features

Blade Type
Notched
Length
16 1/4 in
Center Hole Diameter
5/8 in
Width
2 1/2 in
For Use With
(3) 48 in Deck, Ariens Requires (2) for 32 in Deck, Bad Boy Requires (2) for 32 in Deck, Bobcat Requires (2) for 32 in Deck, Exmark Requires (2) for 32 in Deck, Gravely Requires (2) for 32 in Deck, Kees Requires (2) for 32 in Deck, Snapper Pro Requires (2) for 32 in Deck, Snapper Requires (2) for 32 in Deck, Toro Requires (2) for 32 in Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310045
Zoro #
G6029152
UPC #
023899031856
Country of Origin
China

Dimensions

Length
16 1/4 in
Center Hole Diameter
5/8 in
Width
2 1/2 in
Thickness
0.24 in

Details

Blade Type
Notched
For Use With
(3) 48 in Deck, Ariens Requires (2) for 32 in Deck, Bad Boy Requires (2) for 32 in Deck, Bobcat Requires (2) for 32 in Deck, Exmark Requires (2) for 32 in Deck, Gravely Requires (2) for 32 in Deck, Kees Requires (2) for 32 in Deck, Snapper Pro Requires (2) for 32 in Deck, Snapper Requires (2) for 32 in Deck, Toro Requires (2) for 32 in Deck
Item
Lawn Mower Blade
OEM Replacement For
Exmark/103-6583-s
Compatible Mower
Ariens 00273000, Ariens 04919100, Ariens 04920600, Ariens 05244100, Ariens 4919100, Bad Boy 038-3000-00, Bad Boy 038-4820-00, Bobcat 03239, Bobcat 112111-01, Bobcat 2722543-01, Bobcat 32061, Bobcat 32061A, Bobcat 3239, Bobcat WM132061, Bobcat WMTA3206, Bobcat WMTA32061, Exmark 1-323515, Exmark 1-403026, Exmark 1-403059, Exmark 1-403075, Exmark 1-403086, Exmark 1-403148, Exmark 1-520843, Exmark 103-2507, Exmark 103-2527, Exmark 103-6518, Exmark 103-6581, Exmark 103-6581-S, Exmark 103-6583, Exmark 103-6583-S, Exmark 103-6738-S, Exmark 323515, Exmark 403059, Exmark 403148, Exmark 520843S, Ferris 1520843, Ferris 1520843S, Ferris 20843, Ferris 20843S, Ferris 5020843, Ferris 5020843S, Ferris 5020843X2, Ferris 5101986, Ferris 5101986S, Ferris FR5101986, Giant Vac 0640, Gravely 04919100, Husqvarna 539100340, Kees 483046, Simplicity 5020843, Simplicity 5020843A, Simplicity 5020843ASM, Simplicity 5020843SM, Snapper 03239, Snapper 1-7036, Snapper 100340, Snapper 101366, Snapper 7-6675, Snapper 7-7386, Snapper 7017036, Snapper 7017036BMYP, Snapper 7017036YP, Snapper 7076675, Snapper 7077378, Snapper 77378, Snapper Pro 5020843, Snapper WMTA32061, Toro 103-2517, Toro 103-2527

Description

Lawn Mower Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.